The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
SSW050010T2246EPZ
MFG Item Number
SSW050010T2246EPZ
Product Description
Soft Starter
Specifications
Specifications
Input Range Voltage (AC)
220-460 VAC
Max Current
10 A
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Temperature (F)
32-131 °F
Bypass
Yes
Overload Capacity
300% for 10 Seconds 4 Starts Per Hour
Overload Protection
Yes
Enclosure
Yes
Communications
Serial Interface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SSW050016T2246EPZ
MFG Item Number
SSW050016T2246EPZ
Product Description
Soft Starter
Specifications
Specifications
Input Range Voltage (AC)
220-460 VAC
Max Current
16 A
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Temperature (F)
32-131 °F
Bypass
Yes
Overload Capacity
300% for 10 Seconds 4 Starts Per Hour
Overload Protection
Yes
Enclosure
Yes
Communications
Serial Interface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SSW050023T2246EPZ
MFG Item Number
SSW050023T2246EPZ
Product Description
Soft Starter
Specifications
Specifications
Input Range Voltage (AC)
220-460 VAC
Max Current
23 A
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Temperature (F)
32-131 °F
Bypass
Yes
Overload Capacity
300% for 10 Seconds 4 Starts Per Hour
Overload Protection
Yes
Enclosure
Yes
Communications
Serial Interface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SSW050030T2246EPZ
MFG Item Number
SSW050030T2246EPZ
Product Description
Soft Starter
Specifications
Specifications
Input Range Voltage (AC)
220-460 VAC
Max Current
30 A
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Temperature (F)
32-131 °F
Bypass
Yes
Overload Capacity
300% for 10 Seconds 4 Starts Per Hour
Overload Protection
Yes
Enclosure
Yes
Communications
Serial Interface
Availability
Obsolete Item No Longer Available
Item Number
SSW050045T2246EPZ
MFG Item Number
SSW050045T2246EPZ
Product Description
Soft Start
Specifications
Specifications
Input Range Voltage (AC)
220-460 VAC
Max Current
45 A
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Temperature (F)
32-131 °F
Bypass
Yes
Overload Capacity
300% for 10 Seconds 4 Starts Per Hour
Overload Protection
Yes
Enclosure
Yes
Communications
Serial Interface
Availability
Obsolete Item No Longer Available
Item Number
SSW050060T2246EPZ
MFG Item Number
SSW050060T2246EPZ
Product Description
Soft Starter
Specifications
Specifications
Input Range Voltage (AC)
220-460 VAC
Max Current
60 A
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Temperature (F)
32-131 °F
Bypass
Yes
Overload Capacity
300% for 10 Seconds 4 Starts Per Hour
Overload Protection
Yes
Enclosure
Yes
Communications
Serial Interface
Availability
Obsolete Item No Longer Available
Item Number
SSW050085T2246EPZ
MFG Item Number
SSW050085T2246EPZ
Product Description
Soft Starter
Specifications
Specifications
Input Range Voltage (AC)
220-460 VAC
Max Current
85 A
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Temperature (F)
32-131 °F
Bypass
Yes
Overload Capacity
300% for 10 Seconds 4 Starts Per Hour
Overload Protection
Yes
Enclosure
Yes
Communications
Serial Interface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Soft Starters
Manufacturer
WEG Electric
Product Series
SSW05
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved